NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G1462307| Mfr #: 14DUD32AD

$296.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3.5"
Starter Type: NEMA Style
Amps AC: 27
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1462307 Mfr #: 14DUD32AD
Width: 3.5"Starter Type: NEMA Style
Amps AC: 27HP @ 3 Phase - 240V: 3
Action: NonreversingNEMA Size: 1
Auxiliary Contact Form: 1NOHz: 60
HP @ 3 Phase - 575V: 10Number of Poles: 3
Item: NEMA Magnetic Motor StarterHP @ 3 Phase - 208V: 3
Depth: 3.75"Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 480V: 10Height: 7.44"
Coil Volts: 208VACStandards: UL, CSA
Overload Relay Amp Setting: 5.50 to 22ACountry of Origin (subject to change): Mexico

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 5.50 to 22A, Coil Volts 208VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 10, Starter Type NEMA Style, Action Nonreversing, Hz 60, Number of Poles 3, Amps AC 27, NEMA Size 1, Width 3.5 In., HP @ 3 Phase - 575V 10, HP @ 3 Phase - 208V 3, Height 7.44 In., Depth 3.75 In., Standards UL, CSA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews