SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G2375344| Mfr #: 14DUD32AG

$271.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 208V: 3Enclosure NEMA Rating: No EnclosureWidth: 3.5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2375344 Mfr #: 14DUD32AG
HP @ 3 Phase - 208V: 3Enclosure NEMA Rating: No Enclosure
Width: 3.5"NEMA Size: 1
Overload Relay Amp Setting: 5.50 to 22AAuxiliary Contact Form: 1NO
Hz: 50/60Item: NEMA Magnetic Motor Starter
Height: 7.44"HP @ 3 Phase - 575V: 10
Amps AC: 27Coil Volts: 240VAC
Number of Poles: 3Standards: UL, CSA
Starter Type: NEMA StyleDepth: 3.75"
Action: NonreversingHP @ 3 Phase - 480V: 10
HP @ 3 Phase - 240V: 3Country of Origin (subject to change): Mexico

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 5.50 to 22A, Coil Volts 240VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 10, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 27, NEMA Size 1, Width 3.5 In., HP @ 3 Phase - 575V 10, HP @ 3 Phase - 208V 3, Height 7.44 In., Depth 3.75 In., Standards UL, CSA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews