BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G0333426| Mfr #: 14DUD32AH

$294.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEMA Size: 1Action: NonreversingAuxiliary Contact Form: 1NO
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0333426 Mfr #: 14DUD32AH
NEMA Size: 1Action: Nonreversing
Auxiliary Contact Form: 1NOStarter Type: NEMA Style
Amps AC: 27Height: 7.44"
Depth: 3.75"HP @ 3 Phase - 208V: 3
Item: NEMA Magnetic Motor StarterHP @ 3 Phase - 480V: 10
Overload Relay Amp Setting: 5.50 to 22AHz: 50/60
Coil Volts: 480VACWidth: 3.5"
Number of Poles: 3HP @ 3 Phase - 575V: 10
HP @ 3 Phase - 240V: 3Standards: UL, CSA
Enclosure NEMA Rating: No EnclosureCountry of Origin (subject to change): Mexico

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 5.50 to 22A, Coil Volts 480VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 10, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 27, NEMA Size 1, Width 3.5 In., HP @ 3 Phase - 575V 10, HP @ 3 Phase - 208V 3, Height 7.44 In., Depth 3.75 In., Standards UL, CSA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews