Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

NEMA Magnetic Motor Starter

  • Zoro #: G2016612
  • Mfr #: 14DUE32AA

$264.29

Details
  • Enclosure NEMA Rating: No Enclosure
  • Action: Nonreversing
  • Height: 7.44"
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Siemens #14DUE32AA Specifications

  • Zoro #: G2016612
  • Mfr #: 14DUE32AA
Enclosure NEMA Rating: No Enclosure Action: Nonreversing
Height: 7.44" HP @ 3 Phase - 208V: 7-1/2
HP @ 3 Phase - 480V: 10 Depth: 3.75"
Width: 3.5" NEMA Size: 1
Standards: UL, CSA Item: NEMA Magnetic Motor Starter
Hz: 50/60 Coil Volts: 120 to 240VAC
Overload Relay Amp Setting: 10 to 40A Number of Poles: 3
HP @ 3 Phase - 240V: 7-1/2 Amps AC: 27
Starter Type: NEMA Style Auxiliary Contact Form: 1NO
Country of Origin (subject to change): Mexico

Description

Choose from hundreds of magnetic motor starters at Zoro, including top name brand manufacturers at a great price. Siemens NEMA Magnetic Motor Starter include characteristics like: Number Of Poles: 3, Coil Volts: 120 to 240VAC, Amps Ac: 27.

Restrictions and Compliance

WARNING : Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Siemens #14DUE32AA