BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G1890201| Mfr #: 14DUE32BA

$366.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEMA Size: 1Action: NonreversingAuxiliary Contact Form: 1NO
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1890201 Mfr #: 14DUE32BA
NEMA Size: 1Action: Nonreversing
Auxiliary Contact Form: 1NOStarter Type: NEMA Style
Amps AC: 27Height: 10.97"
Depth: 5.03"HP @ 3 Phase - 208V: 7-1/2
Item: NEMA Magnetic Motor StarterHP @ 3 Phase - 480V: 10
Overload Relay Amp Setting: 10 to 40AHz: 50/60
Coil Volts: 120 to 240VACWidth: 6.41"
Number of Poles: 3HP @ 3 Phase - 240V: 7-1/2
Standards: UL, CSAEnclosure NEMA Rating: 1
Country of Origin (subject to change): United States

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 10 to 40A, Coil Volts 120 to 240VAC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 10, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 27, NEMA Size 1, Width 6.41 In., HP @ 3 Phase - 208V 7-1/2, Height 10.97 In., Depth 5.03 In., Standards UL, CSA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews