KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G2098993| Mfr #: 14EUE32AH

$478.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.5"
Starter Type: NEMA Style
Amps AC: 40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2098993 Mfr #: 14EUE32AH
Width: 3.5"Starter Type: NEMA Style
Amps AC: 40HP @ 3 Phase - 240V: 10
Action: NonreversingNEMA Size: 1-3/4
Auxiliary Contact Form: 1NOHz: 50/60
HP @ 3 Phase - 575V: 15Number of Poles: 3
Item: NEMA Magnetic Motor StarterHP @ 3 Phase - 208V: 10
Depth: 3.75"Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 480V: 15Height: 7.44"
Coil Volts: 480VACStandards: UL, CSA
Overload Relay Amp Setting: 10 to 40ACountry of Origin (subject to change): Mexico

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 10 to 40A, Coil Volts 480VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 10, HP @ 3 Phase - 480V 15, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 40, NEMA Size 1-3/4, Width 3.5 In., HP @ 3 Phase - 575V 15, HP @ 3 Phase - 208V 10, Height 7.44 In., Depth 3.75 In., Standards UL, CSA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews