HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G0394642| Mfr #: 14FUF32AD

$598.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 25
HP @ 3 Phase - 480V: 25
Depth: 4.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0394642 Mfr #: 14FUF32AD
HP @ 3 Phase - 575V: 25HP @ 3 Phase - 480V: 25
Depth: 4.00"Number of Poles: 3
Coil Volts: 208VACEnclosure NEMA Rating: No Enclosure
Overload Relay Amp Setting: 13 to 52AHP @ 3 Phase - 240V: 15
Standards: UL, CSAWidth: 3.5"
NEMA Size: 2Action: Nonreversing
Amps AC: 45Hz: 60
Height: 8.13"Item: NEMA Magnetic Motor Starter
HP @ 3 Phase - 208V: 10Starter Type: NEMA Style
Auxiliary Contact Form: 1NOCountry of Origin (subject to change): Mexico

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 13 to 52A, Coil Volts 208VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 15, HP @ 3 Phase - 480V 25, Starter Type NEMA Style, Action Nonreversing, Hz 60, Number of Poles 3, Amps AC 45, NEMA Size 2, Width 3.5 In., HP @ 3 Phase - 575V 25, HP @ 3 Phase - 208V 10, Height 8.13 In., Depth 4.00 In., Standards UL, CSA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews