SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G2189004| Mfr #: 14FUF32BA

$688.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 208V: 10Enclosure NEMA Rating: 1Width: 7.97"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2189004 Mfr #: 14FUF32BA
HP @ 3 Phase - 208V: 10Enclosure NEMA Rating: 1
Width: 7.97"NEMA Size: 2
Overload Relay Amp Setting: 13 to 52AAuxiliary Contact Form: 1NO
Hz: 50/60Item: NEMA Magnetic Motor Starter
Height: 13.53"HP @ 3 Phase - 575V: 25
Amps AC: 45Coil Volts: 120 to 240VAC
Number of Poles: 3Standards: UL, CSA
Starter Type: NEMA StyleDepth: 6.38"
Action: NonreversingHP @ 3 Phase - 480V: 25
HP @ 3 Phase - 240V: 15Country of Origin (subject to change): United States

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 13 to 52A, Coil Volts 120 to 240VAC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 15, HP @ 3 Phase - 480V 25, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 45, NEMA Size 2, Width 7.97 In., HP @ 3 Phase - 575V 25, HP @ 3 Phase - 208V 10, Height 13.53 In., Depth 6.38 In., Standards UL, CSA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews