*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G1613123| Mfr #: 14FUF32BF

$656.14 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 7.97"
Starter Type: NEMA Style
Amps AC: 45
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1613123 Mfr #: 14FUF32BF
Width: 7.97"Starter Type: NEMA Style
Amps AC: 45HP @ 3 Phase - 240V: 15
Action: NonreversingNEMA Size: 2
Auxiliary Contact Form: 1NOHz: 50/60
HP @ 3 Phase - 575V: 25Number of Poles: 3
Item: NEMA Magnetic Motor StarterHP @ 3 Phase - 208V: 10
Depth: 6.38"Enclosure NEMA Rating: 1
HP @ 3 Phase - 480V: 25Height: 13.53"
Coil Volts: 120VACStandards: UL, CSA
Overload Relay Amp Setting: 13 to 52ACountry of Origin (subject to change): United States

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 13 to 52A, Coil Volts 120VAC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 15, HP @ 3 Phase - 480V 25, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 45, NEMA Size 2, Width 7.97 In., HP @ 3 Phase - 575V 25, HP @ 3 Phase - 208V 10, Height 13.53 In., Depth 6.38 In., Standards UL, CSA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews