KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G2214737| Mfr #: 14FUF32BG

$656.14 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 7.97"
Starter Type: NEMA Style
Amps AC: 45
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2214737 Mfr #: 14FUF32BG
Width: 7.97"Starter Type: NEMA Style
Amps AC: 45HP @ 3 Phase - 240V: 15
Action: NonreversingNEMA Size: 2
Auxiliary Contact Form: 1NOHz: 50/60
HP @ 3 Phase - 575V: 25Number of Poles: 3
Item: NEMA Magnetic Motor StarterHP @ 3 Phase - 208V: 10
Depth: 6.38"Enclosure NEMA Rating: 1
HP @ 3 Phase - 480V: 25Height: 13.53"
Coil Volts: 240VACStandards: UL, CSA
Overload Relay Amp Setting: 13 to 52ACountry of Origin (subject to change): United States

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 13 to 52A, Coil Volts 240VAC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 15, HP @ 3 Phase - 480V 25, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 45, NEMA Size 2, Width 7.97 In., HP @ 3 Phase - 575V 25, HP @ 3 Phase - 208V 10, Height 13.53 In., Depth 6.38 In., Standards UL, CSA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews