NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G1028851| Mfr #: 14GUG32AA

$864.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3.5"
Starter Type: NEMA Style
Amps AC: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1028851 Mfr #: 14GUG32AA
Width: 3.5"Starter Type: NEMA Style
Amps AC: 60HP @ 3 Phase - 240V: 20
Action: NonreversingNEMA Size: 2-1/2
Auxiliary Contact Form: 1NOHz: 50/60
HP @ 3 Phase - 575V: 30Number of Poles: 3
Item: NEMA Magnetic Motor StarterHP @ 3 Phase - 208V: 15
Depth: 4.00"Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 480V: 30Height: 8.13"
Coil Volts: 120 to 240VACStandards: UL, CSA
Overload Relay Amp Setting: 25 to 100ACountry of Origin (subject to change): Mexico

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 25 to 100A, Coil Volts 120 to 240VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 20, HP @ 3 Phase - 480V 30, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 60, NEMA Size 2-1/2, Width 3.5 In., HP @ 3 Phase - 575V 30, HP @ 3 Phase - 208V 15, Height 8.13 In., Depth 4.00 In., Standards UL, CSA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews