PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G2389877| Mfr #: 14GUG32AH

$763.62 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 208V: 15Enclosure NEMA Rating: No EnclosureWidth: 3.5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2389877 Mfr #: 14GUG32AH
HP @ 3 Phase - 208V: 15Enclosure NEMA Rating: No Enclosure
Width: 3.5"NEMA Size: 2-1/2
Overload Relay Amp Setting: 25 to 100AAuxiliary Contact Form: 1NO
Hz: 50/60Item: NEMA Magnetic Motor Starter
Height: 8.13"HP @ 3 Phase - 575V: 30
Amps AC: 60Coil Volts: 480VAC
Number of Poles: 3Standards: UL, CSA
Starter Type: NEMA StyleDepth: 4.00"
Action: NonreversingHP @ 3 Phase - 480V: 30
HP @ 3 Phase - 240V: 20Country of Origin (subject to change): Mexico

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 25 to 100A, Coil Volts 480VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 20, HP @ 3 Phase - 480V 30, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 60, NEMA Size 2-1/2, Width 3.5 In., HP @ 3 Phase - 575V 30, HP @ 3 Phase - 208V 15, Height 8.13 In., Depth 4.00 In., Standards UL, CSA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews