BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G1493405| Mfr #: 14GUG32BF

$804.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 50/60Depth: 6.38"Starter Type: NEMA Style
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1493405 Mfr #: 14GUG32BF
Hz: 50/60Depth: 6.38"
Starter Type: NEMA StyleHP @ 3 Phase - 575V: 30
Standards: UL, CSAOverload Relay Amp Setting: 25 to 100A
Action: NonreversingNEMA Size: 2-1/2
HP @ 3 Phase - 480V: 30HP @ 3 Phase - 208V: 15
Coil Volts: 120VACWidth: 7.97"
Number of Poles: 3Enclosure NEMA Rating: 1
HP @ 3 Phase - 240V: 20Height: 13.53"
Amps AC: 60Item: NEMA Magnetic Motor Starter
Auxiliary Contact Form: 1NOCountry of Origin (subject to change): United States

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 25 to 100A, Coil Volts 120VAC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 20, HP @ 3 Phase - 480V 30, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 60, NEMA Size 2-1/2, Width 7.97 In., HP @ 3 Phase - 575V 30, HP @ 3 Phase - 208V 15, Height 13.53 In., Depth 6.38 In., Standards UL, CSA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews