KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G1184583| Mfr #: 14GUG32BH

$833.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 7.97"
Starter Type: NEMA Style
Amps AC: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1184583 Mfr #: 14GUG32BH
Width: 7.97"Starter Type: NEMA Style
Amps AC: 60HP @ 3 Phase - 240V: 20
Action: NonreversingNEMA Size: 2-1/2
Auxiliary Contact Form: 1NOHz: 50/60
HP @ 3 Phase - 575V: 30Number of Poles: 3
Item: NEMA Magnetic Motor StarterHP @ 3 Phase - 208V: 15
Depth: 6.38"Enclosure NEMA Rating: 1
HP @ 3 Phase - 480V: 30Height: 13.53"
Coil Volts: 480VACStandards: UL, CSA
Overload Relay Amp Setting: 25 to 100ACountry of Origin (subject to change): United States

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 25 to 100A, Coil Volts 480VAC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 20, HP @ 3 Phase - 480V 30, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 60, NEMA Size 2-1/2, Width 7.97 In., HP @ 3 Phase - 575V 30, HP @ 3 Phase - 208V 15, Height 13.53 In., Depth 6.38 In., Standards UL, CSA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews