Siemens
Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, 1NO
Mfr # 14GUG32BJ
Zoro # G6367453
Free Shipping & Returns
$1,349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 25 to 100A
- Enclosure NEMA Rating 1
- Auxiliary Contact Form 1NO
- HP @ 3 Phase - 240V 20 hp
- Starter Type NEMA Style
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO 14GUG32AF
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NO 14BUC32BH
- SIEMENS Contacts Kit, NEMA Sz 4, 1 Pole 75JG14
- SIEMENS Nonreversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 24V DC, 3 Poles, 1NC/1NO 3RM10073AA04
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO 14BUC32AD
- SIEMENS Manual Motor Starter, 1 NEMA Rating, 1 Poles SMFFG5
- SIEMENS Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO 22HUG32AD
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 4, 4X NEMA Rating, 208V AC, 3 Poles, 1NO 14CUC32WD
- SIEMENS Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO 22DUB32AD
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles 8536SBO2V03
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles CR306E102
- Siemens Starters