NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G1989845| Mfr #: 14HUG32AF

$885.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 240V: 30Auxiliary Contact Form: 1NOWidth: 4.5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1989845 Mfr #: 14HUG32AF
HP @ 3 Phase - 240V: 30Auxiliary Contact Form: 1NO
Width: 4.5"Enclosure NEMA Rating: No Enclosure
Depth: 5.19"HP @ 3 Phase - 208V: 25
HP @ 3 Phase - 575V: 50Action: Nonreversing
Hz: 50/60HP @ 3 Phase - 480V: 50
Overload Relay Amp Setting: 25 to 100AItem: NEMA Magnetic Motor Starter
Amps AC: 90NEMA Size: 3
Standards: UL, CSANumber of Poles: 3
Height: 9.78"Starter Type: NEMA Style
Coil Volts: 120VACCountry of Origin (subject to change): Mexico

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 25 to 100A, Coil Volts 120VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 30, HP @ 3 Phase - 480V 50, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 90, NEMA Size 3, Width 4.5 In., HP @ 3 Phase - 575V 50, HP @ 3 Phase - 208V 25, Height 9.78 In., Depth 5.19 In., Standards UL, CSA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews