DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G0784603| Mfr #: 14HUG32AG

$885.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 50
HP @ 3 Phase - 480V: 50
Depth: 5.19"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0784603 Mfr #: 14HUG32AG
HP @ 3 Phase - 575V: 50HP @ 3 Phase - 480V: 50
Depth: 5.19"Number of Poles: 3
Coil Volts: 240VACEnclosure NEMA Rating: No Enclosure
Overload Relay Amp Setting: 25 to 100AHP @ 3 Phase - 240V: 30
Standards: UL, CSAWidth: 4.5"
NEMA Size: 3Action: Nonreversing
Amps AC: 90Hz: 50/60
Height: 9.78"Item: NEMA Magnetic Motor Starter
HP @ 3 Phase - 208V: 25Starter Type: NEMA Style
Auxiliary Contact Form: 1NOCountry of Origin (subject to change): Mexico

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 25 to 100A, Coil Volts 240VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 30, HP @ 3 Phase - 480V 50, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 90, NEMA Size 3, Width 4.5 In., HP @ 3 Phase - 575V 50, HP @ 3 Phase - 208V 25, Height 9.78 In., Depth 5.19 In., Standards UL, CSA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews