KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G0410636| Mfr #: 14HUG32BA

$957.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 11.38"
Starter Type: NEMA Style
Amps AC: 90
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0410636 Mfr #: 14HUG32BA
Width: 11.38"Starter Type: NEMA Style
Amps AC: 90HP @ 3 Phase - 240V: 30
Action: NonreversingNEMA Size: 3
Auxiliary Contact Form: 1NOHz: 50/60
HP @ 3 Phase - 575V: 50Number of Poles: 3
Item: NEMA Magnetic Motor StarterHP @ 3 Phase - 208V: 25
Depth: 7.69"Enclosure NEMA Rating: 1
HP @ 3 Phase - 480V: 50Height: 19.13"
Coil Volts: 120 to 240VACStandards: UL, CSA
Overload Relay Amp Setting: 25 to 100ACountry of Origin (subject to change): United States

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 25 to 100A, Coil Volts 120 to 240VAC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 30, HP @ 3 Phase - 480V 50, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 90, NEMA Size 3, Width 11.38 In., HP @ 3 Phase - 575V 50, HP @ 3 Phase - 208V 25, Height 19.13 In., Depth 7.69 In., Standards UL, CSA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews