SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G0586756| Mfr #: 14IUH32AD

$1439.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 208V: 30Enclosure NEMA Rating: No EnclosureWidth: 4.5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0586756 Mfr #: 14IUH32AD
HP @ 3 Phase - 208V: 30Enclosure NEMA Rating: No Enclosure
Width: 4.5"NEMA Size: 3-1/2
Overload Relay Amp Setting: 50 to 200AAuxiliary Contact Form: 1NO
Hz: 60Item: NEMA Magnetic Motor Starter
Height: 9.78"HP @ 3 Phase - 575V: 75
Amps AC: 115Coil Volts: 208VAC
Number of Poles: 3Standards: UL, CSA
Starter Type: NEMA StyleDepth: 5.19"
Action: NonreversingHP @ 3 Phase - 480V: 75
HP @ 3 Phase - 240V: 40Country of Origin (subject to change): Mexico

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 50 to 200A, Coil Volts 208VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 40, HP @ 3 Phase - 480V 75, Starter Type NEMA Style, Action Nonreversing, Hz 60, Number of Poles 3, Amps AC 115, NEMA Size 3-1/2, Width 4.5 In., HP @ 3 Phase - 575V 75, HP @ 3 Phase - 208V 30, Height 9.78 In., Depth 5.19 In., Standards UL, CSA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews