KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G2385871| Mfr #: 14IUH32AG

$1439.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.5"
Starter Type: NEMA Style
Amps AC: 115
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2385871 Mfr #: 14IUH32AG
Width: 4.5"Starter Type: NEMA Style
Amps AC: 115HP @ 3 Phase - 240V: 40
Action: NonreversingNEMA Size: 3-1/2
Auxiliary Contact Form: 1NOHz: 50/60
HP @ 3 Phase - 575V: 75Number of Poles: 3
Item: NEMA Magnetic Motor StarterHP @ 3 Phase - 208V: 30
Depth: 5.19"Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 480V: 75Height: 9.78"
Coil Volts: 240VACStandards: UL, CSA
Overload Relay Amp Setting: 50 to 200ACountry of Origin (subject to change): Mexico

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 50 to 200A, Coil Volts 240VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 40, HP @ 3 Phase - 480V 75, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 115, NEMA Size 3-1/2, Width 4.5 In., HP @ 3 Phase - 575V 75, HP @ 3 Phase - 208V 30, Height 9.78 In., Depth 5.19 In., Standards UL, CSA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews