KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G1173925| Mfr #: 14IUH32BA

$1846.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 11.38"
Starter Type: NEMA Style
Amps AC: 115
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1173925 Mfr #: 14IUH32BA
Width: 11.38"Starter Type: NEMA Style
Amps AC: 115HP @ 3 Phase - 240V: 40
Action: NonreversingNEMA Size: 3-1/2
Auxiliary Contact Form: 1NOHz: 50/60
HP @ 3 Phase - 575V: 75Number of Poles: 3
Item: NEMA Magnetic Motor StarterHP @ 3 Phase - 208V: 30
Depth: 7.69"Enclosure NEMA Rating: 1
HP @ 3 Phase - 480V: 75Height: 19.13"
Coil Volts: 120 to 240VACStandards: UL, CSA
Overload Relay Amp Setting: 50 to 200ACountry of Origin (subject to change): United States

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 50 to 200A, Coil Volts 120 to 240VAC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 40, HP @ 3 Phase - 480V 75, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 115, NEMA Size 3-1/2, Width 11.38 In., HP @ 3 Phase - 575V 75, HP @ 3 Phase - 208V 30, Height 19.13 In., Depth 7.69 In., Standards UL, CSA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews