PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G1504097| Mfr #: 14IUH32BF

$1919.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 208V: 30Enclosure NEMA Rating: 1Width: 11.38"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1504097 Mfr #: 14IUH32BF
HP @ 3 Phase - 208V: 30Enclosure NEMA Rating: 1
Width: 11.38"NEMA Size: 3-1/2
Overload Relay Amp Setting: 50 to 200AAuxiliary Contact Form: 1NO
Hz: 50/60Item: NEMA Magnetic Motor Starter
Height: 19.13"HP @ 3 Phase - 575V: 75
Amps AC: 115Coil Volts: 120VAC
Number of Poles: 3Standards: UL, CSA
Starter Type: NEMA StyleDepth: 7.69"
Action: NonreversingHP @ 3 Phase - 480V: 75
HP @ 3 Phase - 240V: 40Country of Origin (subject to change): United States

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 50 to 200A, Coil Volts 120VAC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 40, HP @ 3 Phase - 480V 75, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 115, NEMA Size 3-1/2, Width 11.38 In., HP @ 3 Phase - 575V 75, HP @ 3 Phase - 208V 30, Height 19.13 In., Depth 7.69 In., Standards UL, CSA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews