NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G1392422| Mfr #: 14JUH32AG

$1878.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4.5"
Starter Type: NEMA Style
Amps AC: 135
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1392422 Mfr #: 14JUH32AG
Width: 4.5"Starter Type: NEMA Style
Amps AC: 135HP @ 3 Phase - 240V: 50
Action: NonreversingNEMA Size: 4
Auxiliary Contact Form: 1NOHz: 50/60
HP @ 3 Phase - 575V: 100Number of Poles: 3
Item: NEMA Magnetic Motor StarterHP @ 3 Phase - 208V: 40
Depth: 5.75"Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 480V: 100Height: 11.06"
Coil Volts: 240VACStandards: UL, CSA
Overload Relay Amp Setting: 50 to 200ACountry of Origin (subject to change): Mexico

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 50 to 200A, Coil Volts 240VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 50, HP @ 3 Phase - 480V 100, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 135, NEMA Size 4, Width 4.5 In., HP @ 3 Phase - 575V 100, HP @ 3 Phase - 208V 40, Height 11.06 In., Depth 5.75 In., Standards UL, CSA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews