NEMA Magnetic Motor Starter

SIEMENS| Zoro #: G1712943| Mfr #: 14JUH32BG

$3017.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 13.38"
Starter Type: NEMA Style
Amps AC: 135
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1712943 Mfr #: 14JUH32BG
Width: 13.38"Starter Type: NEMA Style
Amps AC: 135HP @ 3 Phase - 240V: 50
Action: NonreversingNEMA Size: 4
Auxiliary Contact Form: 1NOHz: 50/60
HP @ 3 Phase - 575V: 100Number of Poles: 3
Item: NEMA Magnetic Motor StarterHP @ 3 Phase - 208V: 40
Depth: 8.13"Enclosure NEMA Rating: 1
HP @ 3 Phase - 480V: 100Height: 24.88"
Coil Volts: 240VACStandards: UL, CSA
Overload Relay Amp Setting: 50 to 200ACountry of Origin (subject to change): United States

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 50 to 200A, Coil Volts 240VAC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 50, HP @ 3 Phase - 480V 100, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 135, NEMA Size 4, Width 13.38 In., HP @ 3 Phase - 575V 100, HP @ 3 Phase - 208V 40, Height 24.88 In., Depth 8.13 In., Standards UL, CSA

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews