- Home
- /
- Power Transmission
- /
- Motors
- /
- General Purpose AC Motors
- /
- Capacitor Start AC Motors
- /
- NEMA Motor, 10 HP, 3600 rpm, 575V, 9.2A
Siemens
NEMA Motor, 10 HP, 3600 rpm, 575V, 9.2A
- Zoro #: G9104053
- Mfr #: 1LE21212AA213EA3
Tap to zoom
Hover or click to zoom
$901.32
- Item: NEMA Motor,10 HP,3600 rpm,575V,9.2A
- Country of Origin (subject to change): Mexico
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $901.32
Siemens #1LE21212AA213EA3 Specifications
- Zoro #: G9104053
- Mfr #: 1LE21212AA213EA3
- Item: NEMA Motor,10 HP,3600 rpm,575V,9.2A
- Country of Origin (subject to change): Mexico
Description
NEMA Motor,10 HP,3600 rpm,575V,9.2A
Reviews of Siemens #1LE21212AA213EA3
Explore more
- SIEMENS NEMA Motor, 25 HP, 3600 rpm, 575V, 23A 1LE22212DA113AA3
- SIEMENS NEMA Motor, 3600 rpm, 208-230/460V, 8.8A 1LE21212AA114EA3
- SIEMENS NEMA Motor, 3600 rpm, 208-230/460V, 22.5A 1LE22212BA214AA3
- SIEMENS NEMA Motor, 2 HP, 3600 rpm, 575V, 2.1A 1LE21111AA313AA3
- SIEMENS NEMA Motor, 1 HP, 1800 rpm, 575V, 1.2A 1LE21111AB213AA3
- SIEMENS NEMA Motor, 150 HP, 1200 rpm, 460V, 172A 1LE22214CC312AA3
- LEESON Capacitor-Start Washdown Motor, 2 HP, 115/208-230V AC Voltage, 182T Frame, 1,740 Nameplate RPM 131571.00
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 48 Frame 103807.00
- MARATHON MOTORS Motor 056B17D2013
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM 5KC49TN0034
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56HZ Frame 31TR84
- Siemens General Purpose AC Motors