- Home
- /
- Power Transmission
- /
- Motors
- /
- General Purpose AC Motors
- /
- Capacitor Start AC Motors
- /
- NEMA Motor, 20 HP, 1200 rpm, 230/460V, 27A
Siemens
NEMA Motor, 20 HP, 1200 rpm, 230/460V, 27A
- Zoro #: G9104647
- Mfr #: 1LE22212CC216AA3
Tap to zoom
Hover or click to zoom
$1,622.12
- Item: NEMA Motor,20 HP,1200 rpm,230/460V,27A
- Country of Origin (subject to change): Mexico
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $1,622.12
Siemens #1LE22212CC216AA3 Specifications
- Zoro #: G9104647
- Mfr #: 1LE22212CC216AA3
- Item: NEMA Motor,20 HP,1200 rpm,230/460V,27A
- Country of Origin (subject to change): Mexico
Description
NEMA Motor,20 HP,1200 rpm,230/460V,27A
Reviews of Siemens #1LE22212CC216AA3
Explore more
- SIEMENS NEMA Motor, 10 HP, 3600 rpm, 575V, 9.2A 1LE21112AA213AA3
- SIEMENS NEMA Motor, 7.5 HP, 900 rpm, 575V, 10.4A 1LE22212BD213GA3
- SIEMENS NEMA Motor, 1800 rpm, 208-230/460V, 6.5A 1LE22211CB314AA3
- SIEMENS NEMA Motor, 2 HP, 900 rpm, 575V, 2.6A 1LE22212AD113EA3
- SIEMENS NEMA Motor, 1200 rpm, 208-230/460V, 4.3A 1LE21212AC114AA3
- SIEMENS NEMA Motor, 10 HP, 1800 rpm, 575V, 10A 1LE22212AB213AA3
- SIEMENS NEMA Motor, 7.5 HP, 3600 rpm, 575V, 7A 1LE22212AA113EA3
- LEESON ELECTRIC Leeson Motors-10HP, 208-230V, 3500RPM, TEFC, Rigid Mount, 1.0 SF, 85.5 Eff. 140695.00
- SIEMENS NEMA Motor, 2 HP, 3600 rpm, 575V, 2A 1LE22211AA313AA3
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56HZ Frame 119173.00
- SIEMENS NEMA Motor, 3 HP, 1200 rpm, 575V, 3.4A 1LE22112AC113AA3
- Siemens Capacitor Start AC Motors