Shop Alternate Products
This Product is Discontinued
Siemens
Non-Illum Selector Switch, 10A at 300VAC (Discontinued)
Mfr # 3SB32104DD11
Zoro # G2127167
This Product is Discontinued
Key Features
- Size 22mm
- Basic Material Plastic
- Type of Operator Keyed
- Action Maintained / Maintained / Maintained
- Contact Form 1NO/1NO