HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Non-Illum Selector Switch, IP 67, 300VAC

SIEMENS| Zoro #: G1146284| Mfr #: 3SB36014AD11

$64.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Operator Head Material: Metal
Action: Maintained / Maintained
Bezel Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1146284 Mfr #: 3SB36014AD11
Operator Head Material: MetalAction: Maintained / Maintained
Bezel Color: BlackBasic Material: Metal
Switch Operation @ Position A: XOItem: Non-Illuminated Selector Switch
Switch Operation @ Position C: No Third PositionPosition: 2
Bezel Material: MetalSwitch Operation @ Position D: No Fourth Position
Contact Form: 1NO/1NCContact Rating: 10A @ 300VAC
Color: BlackSwitch Operation @ Position B: OX
Includes: (2) keysKey Removal: Any Position
IP Rating: 67NEMA Rating: 1, 3, 4, 4X, 12
NEMA Contact Rating Designation: Not RatedSize: 22mm
Type of Operator: KeyedStandards: UL listed, CSA certified
Country of Origin (subject to change): Germany

Description

Non-Illuminated Selector Switch, 22mm, 2 Position, Maintained / Maintained Action, 1NO/1NC Contact Form, Type of Operator Keyed, Color Black, Any Position Key Removal, Operator Head Material Metal, Basic Material Metal, Bezel Material Metal, Bezel Color Black, Contact Rating 10A @ 300VAC, NEMA Contact Rating Designation Not Rated, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 67, Switch Operation @ Position A XO, Switch Operation @ Position B OX, Switch Operation @ Position C No Third Position

Reviews