20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Non-Illum Selector Switch, Keyed, Chrome

SIEMENS| Zoro #: G2417283| Mfr #: 3SB32084DD11

$60.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2417283 Mfr #: 3SB32084DD11
Standards: UL Listed, CSA CertifiedSwitch Operation @ Position D: No Fourth Position
Item: Non-Illuminated Selector SwitchPosition: 3
NEMA Rating: 1, 3, 4, 4X, 12Includes: (2) Keys
Key Removal: Any PositionBezel Material: Plastic
Contact Form: 2NO/2NCBezel Color: Chrome
Switch Operation @ Position C: OXXOBasic Material: Plastic
Switch Operation @ Position A: XOOXNEMA Contact Rating Designation: Not Rated
Switch Operation @ Position B: OXOXOperator Head Material: Metal
Size: 22mmIP Rating: 65
Color: BLACKContact Rating: 10A @ 300VAC
Action: Maintained / Maintained / MaintainedType of Operator: Keyed
Country of Origin (subject to change): Germany

Product Description

Non-Illuminated Selector Switch, 22mm, 3 Position, Maintained / Maintained / Maintained Action, 2NO/2NC Contact Form, Type of Operator Keyed, Color Black, Any Position Key Removal, Operator Head Material Metal, Basic Material Plastic, Bezel Material Plastic, Bezel Color Chrome, Contact Rating 10A @ 300VAC, NEMA Contact Rating Designation Not Rated, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 65, Switch Operation @ Position A XOOX, Switch Operation @ Position B OXOX, Switch Operation @ Position C OXXO

Product Reviews

Save 15%. Sign up for Z-mail.