Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd

SIEMENS| Zoro #: G0771513| Mfr #: 3SB30004LD01

$47.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: (2) keys
Item: Non-Illuminated Selector Switch Operator
Switch Operation @ Position C: No Third Position
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0771513 Mfr #: 3SB30004LD01
Includes: (2) keysItem: Non-Illuminated Selector Switch Operator
Switch Operation @ Position C: No Third PositionKey Removal: Left
Key Number: CESSwitch Operation @ Position D: No Fourth Position
Switch Operation @ Position B: XBezel Material: Plastic
Position: 2Bezel Color: Black
Action: Maintained / MaintainedStandards: UL listed, CSA certified
Switch Operation @ Position A: OType of Operator: Keyed
IP Rating: 66Basic Material: Plastic
Size: 22mmOperator Color: Black
Cam: No CamNEMA Rating: 1, 3, 4, 4X, 12
Country of Origin (subject to change): Germany

Description

Non-Illuminated Selector Switch Operator, 22mm, 2 Position, Maintained / Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Left, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Cam No Cam, Standards UL Listed, CSA Certified, Key Number CES, Includes (2) Keys

Reviews