Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd

SIEMENS |Zoro #: G1269676|Mfr #: 3SB30004LD21

$71.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1269676 Mfr #: 3SB30004LD21
Standards: UL Listed, CSA CertifiedSwitch Operation @ Position C: No Third Position
Position: 2Item: Non-Illuminated Selector Switch Operator
IP Rating: 66Includes: (2) Keys
Switch Operation @ Position D: No Fourth PositionAction: Maintained / Maintained
Type of Operator: KeyedNEMA Rating: 1, 3, 4, 4X, 12
Key Removal: RightKey Number: CES
Switch Operation @ Position A: OSwitch Operation @ Position B: X
Bezel Material: PlasticCam: No Cam
Bezel Color: BlackSize: 22mm
Operator Color: BlackCountry of Origin (subject to change): Germany

Product Description

Non-Illuminated Selector Switch Operator, 22mm, 2 Position, Maintained / Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Right, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Cam No Cam, Standards UL Listed, CSA Certified, Key Number CES, Includes (2) Keys

Product Reviews

Save 15% when you sign up for Z-mail.