Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd

SIEMENS| Zoro #: G1439006| Mfr #: 3SB30004MD01

$114.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1439006 Mfr #: 3SB30004MD01
Switch Operation @ Position C: No Third PositionPosition: 2
Standards: UL Listed, CSA CertifiedItem: Non-Illuminated Selector Switch Operator
Operator Color: BlackIP Rating: 66
Includes: (2) KeysSwitch Operation @ Position D: No Fourth Position
Action: Maintained / MomentaryType of Operator: Keyed
NEMA Rating: 1, 3, 4, 4X, 12Key Removal: Left
Key Number: CESSwitch Operation @ Position A: O
Switch Operation @ Position B: XBezel Material: Plastic
Cam: No CamBezel Color: Black
Size: 22mmCountry of Origin (subject to change): Germany

Product Description

Non-Illuminated Selector Switch Operator, 22mm, 2 Position, Maintained / Momentary Action, Keyed Type of Operator, Operator Color Black, Key Removal Left, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Cam No Cam, Standards UL Listed, CSA Certified, Key Number CES, Includes (2) Keys

Product Reviews

Save 15%. Sign up for Z-mail.