Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd

SIEMENS| Zoro #: G1810164| Mfr #: 3SB35004LD01

$81.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1810164 Mfr #: 3SB35004LD01
Standards: UL Listed, CSA CertifiedItem: Non-Illuminated Selector Switch Operator
Action: Maintained / MaintainedSwitch Operation @ Position A: O
Switch Operation @ Position C: No Third PositionSwitch Operation @ Position B: X
Cam: No CamBezel Material: Metal
Includes: (2) KeysSize: 22mm
Bezel Color: SilverOperator Color: Black
IP Rating: 67Switch Operation @ Position D: No Fourth Position
Type of Operator: KeyedPosition: 2
NEMA Rating: 1, 3, 4, 4X, 13Key Removal: Left
Key Number: CESCountry of Origin (subject to change): Germany

Product Description

Non-Illuminated Selector Switch Operator, 22mm, 2 Position, Maintained / Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Left, Bezel Material Metal, Bezel Color Silver, NEMA Rating 1, 3, 4, 4X, 13, IP Rating 67, Cam No Cam, Standards UL Listed, CSA Certified, Key Number CES, Includes (2) Keys

Product Reviews

Save 15%. Sign up for Z-mail.