SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd

SIEMENS| Zoro #: G0395096| Mfr #: 3SB35004LD11

$54.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bezel Color: SilverAction: Maintained / MaintainedPosition: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0395096 Mfr #: 3SB35004LD11
Bezel Color: SilverAction: Maintained / Maintained
Position: 2Switch Operation @ Position D: No Fourth Position
Operator Color: BlackBasic Material: Metal
Size: 22mmIncludes: (2) keys
Cam: No CamType of Operator: Keyed
Key Removal: Any PositionKey Number: CES
Switch Operation @ Position A: OItem: Non-Illuminated Selector Switch Operator
NEMA Rating: 1, 3, 4, 4X, 13Bezel Material: Metal
Switch Operation @ Position C: No Third PositionSwitch Operation @ Position B: X
Standards: UL listed, CSA certifiedIP Rating: 67
Country of Origin (subject to change): Germany

Description

Non-Illuminated Selector Switch Operator, 22mm, 2 Position, Maintained / Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Any Position, Bezel Material Metal, Bezel Color Silver, NEMA Rating 1, 3, 4, 4X, 13, IP Rating 67, Cam No Cam, Standards UL Listed, CSA Certified, Key Number CES, Includes (2) Keys

Reviews