Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd

SIEMENS| Zoro #: G0806644| Mfr #: 3SB35004LD21

$81.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0806644 Mfr #: 3SB35004LD21
Switch Operation @ Position C: No Third PositionStandards: UL Listed, CSA Certified
Position: 2Item: Non-Illuminated Selector Switch Operator
IP Rating: 67Includes: (2) Keys
Switch Operation @ Position D: No Fourth PositionAction: Maintained / Maintained
Type of Operator: KeyedNEMA Rating: 1, 3, 4, 4X, 13
Key Removal: RightKey Number: CES
Switch Operation @ Position A: OSwitch Operation @ Position B: X
Bezel Material: MetalCam: No Cam
Bezel Color: SilverSize: 22mm
Operator Color: BlackCountry of Origin (subject to change): Germany

Product Description

Non-Illuminated Selector Switch Operator, 22mm, 2 Position, Maintained / Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Right, Bezel Material Metal, Bezel Color Silver, NEMA Rating 1, 3, 4, 4X, 13, IP Rating 67, Cam No Cam, Standards UL Listed, CSA Certified, Key Number CES, Includes (2) Keys
Save 15%. Sign up for Z-mail.