20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd

SIEMENS| Zoro #: G1985584| Mfr #: 3SB35004MD01

$56.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1985584 Mfr #: 3SB35004MD01
Standards: UL Listed, CSA CertifiedAction: Maintained / Momentary
Item: Non-Illuminated Selector Switch OperatorIP Rating: 67
Switch Operation @ Position D: No Fourth PositionType of Operator: Keyed
Position: 2NEMA Rating: 1, 3, 4, 4X, 13
Key Removal: LeftKey Number: CES
Switch Operation @ Position A: OSwitch Operation @ Position C: No Third Position
Switch Operation @ Position B: XCam: No Cam
Bezel Material: MetalIncludes: (2) Keys
Size: 22mmBezel Color: Silver
Operator Color: BlackCountry of Origin (subject to change): Germany

Product Description

Non-Illuminated Selector Switch Operator, 22mm, 2 Position, Maintained / Momentary Action, Keyed Type of Operator, Operator Color Black, Key Removal Left, Bezel Material Metal, Bezel Color Silver, NEMA Rating 1, 3, 4, 4X, 13, IP Rating 67, Cam No Cam, Standards UL Listed, CSA Certified, Key Number CES, Includes (2) Keys

Product Reviews

Save 15%. Sign up for Z-mail.