KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Non-Illum Selector Swtch, 22mm, 2 Pos, Levr

SIEMENS| Zoro #: G1404611| Mfr #: 3SB30002LA11

$13.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Key Number: No Key
Key Removal: No Key
Type of Operator: Lever
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1404611 Mfr #: 3SB30002LA11
Key Number: No KeyKey Removal: No Key
Type of Operator: LeverIP Rating: 66
Action: Maintained / MomentaryNEMA Rating: 1, 3, 4, 4X, 12
Basic Material: PlasticBezel Color: Black
Switch Operation @ Position A: OItem: Non-Illuminated Selector Switch Operator
Operator Color: BlackSwitch Operation @ Position C: No Third Position
Size: 22mmPosition: 2
Bezel Material: PlasticSwitch Operation @ Position D: No Fourth Position
Switch Operation @ Position B: XStandards: UL listed, CSA certified
Cam: No CamCountry of Origin (subject to change): Germany

Description

Non-Illuminated Selector Switch Operator, 22mm, 2 Position, Maintained / Momentary Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Cam No Cam, Standards UL Listed, CSA Certified, Key Number No Key

Reviews