KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd

SIEMENS| Zoro #: G0516363| Mfr #: 3SB30004PD01

$75.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Key Number: CES
Includes: (2) keys
Key Removal: Center
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0516363 Mfr #: 3SB30004PD01
Key Number: CESIncludes: (2) keys
Key Removal: CenterType of Operator: Keyed
IP Rating: 66Action: Maintained / Maintained / Maintained
NEMA Rating: 1, 3, 4, 4X, 12Basic Material: Plastic
Bezel Color: BlackSwitch Operation @ Position A: X
Operator Color: BlackItem: Non-Illuminated Selector Switch Operator
Switch Operation @ Position C: XXSize: 22mm
Position: 3Bezel Material: Plastic
Switch Operation @ Position D: No Fourth PositionSwitch Operation @ Position B: O
Standards: UL listed, CSA certifiedCam: No Cam
Country of Origin (subject to change): Germany

Description

Non-Illuminated Selector Switch Operator, 22mm, 3 Position, Maintained / Maintained / Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Center, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Cam No Cam, Standards UL Listed, CSA Certified, Key Number CES, Includes (2) Keys

Reviews