Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd

SIEMENS| Zoro #: G2257324| Mfr #: 3SB30004PD21

$57.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2257324 Mfr #: 3SB30004PD21
Standards: UL Listed, CSA CertifiedPosition: 3
Item: Non-Illuminated Selector Switch OperatorAction: Maintained / Maintained / Maintained
Key Number: CESBezel Material: Plastic
NEMA Rating: 1, 3, 4, 4X, 12Bezel Color: Black
Operator Color: BlackSwitch Operation @ Position C: XX
Switch Operation @ Position A: XSwitch Operation @ Position B: O
Cam: No CamSize: 22mm
IP Rating: 66Switch Operation @ Position D: No Fourth Position
Includes: (2) KeysKey Removal: Left
Type of Operator: KeyedCountry of Origin (subject to change): Germany

Product Description

Non-Illuminated Selector Switch Operator, 22mm, 3 Position, Maintained / Maintained / Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Left, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Cam No Cam, Standards UL Listed, CSA Certified, Key Number CES, Includes (2) Keys

Product Reviews

Save 15%. Sign up for Z-mail.