PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd

SIEMENS| Zoro #: G0753286| Mfr #: 3SB30004PD31

$78.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Basic Material: PlasticItem: Non-Illuminated Selector Switch OperatorType of Operator: Keyed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0753286 Mfr #: 3SB30004PD31
Basic Material: PlasticItem: Non-Illuminated Selector Switch Operator
Type of Operator: KeyedStandards: UL listed, CSA certified
Switch Operation @ Position C: XXIncludes: (2) keys
Bezel Color: BlackOperator Color: Black
Cam: No CamKey Number: CES
Key Removal: RightIP Rating: 66
Bezel Material: PlasticNEMA Rating: 1, 3, 4, 4X, 12
Action: Maintained / Maintained / MaintainedSwitch Operation @ Position D: No Fourth Position
Switch Operation @ Position A: XSwitch Operation @ Position B: O
Size: 22mmPosition: 3
Country of Origin (subject to change): Germany

Description

Non-Illuminated Selector Switch Operator, 22mm, 3 Position, Maintained / Maintained / Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Right, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Cam No Cam, Standards UL Listed, CSA Certified, Key Number CES, Includes (2) Keys

Reviews