Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd

SIEMENS| Zoro #: G0351556| Mfr #: 3SB30004PD41

$57.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0351556 Mfr #: 3SB30004PD41
Standards: UL Listed, CSA CertifiedPosition: 3
Item: Non-Illuminated Selector Switch OperatorKey Removal: Left and Right
Type of Operator: KeyedAction: Maintained / Maintained / Maintained
Key Number: CESBezel Material: Plastic
NEMA Rating: 1, 3, 4, 4X, 12Bezel Color: Black
Operator Color: BlackSwitch Operation @ Position C: XX
Switch Operation @ Position A: XSwitch Operation @ Position B: O
Cam: No CamSize: 22mm
IP Rating: 66Switch Operation @ Position D: No Fourth Position
Includes: (2) KeysCountry of Origin (subject to change): Germany

Product Description

Non-Illuminated Selector Switch Operator, 22mm, 3 Position, Maintained / Maintained / Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Left and Right, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Cam No Cam, Standards UL Listed, CSA Certified, Key Number CES, Includes (2) Keys

Product Reviews

Save 15%. Sign up for Z-mail.