Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd

SIEMENS| Zoro #: G1590014| Mfr #: 3SB35004PD01

$39.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Action: Maintained / Maintained / Maintained
Includes: (2) keys
Item: Non-Illuminated Selector Switch Operator
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1590014 Mfr #: 3SB35004PD01
Standards: UL listed, CSA certifiedPosition: 3
Item: Non-Illuminated Selector Switch OperatorBezel Color: Silver
Key Number: CESSwitch Operation @ Position C: XX
Cam: No CamSwitch Operation @ Position A: X
Size: 22mmSwitch Operation @ Position B: O
Includes: (2) keysAction: Maintained / Maintained / Maintained
Operator Color: BlackIP Rating: 67
Switch Operation @ Position D: No Fourth PositionType of Operator: Keyed
NEMA Rating: 1, 3, 4, 4X, 13Bezel Material: Metal
Key Removal: CenterCountry of Origin (subject to change): Germany

Product Description

Non-Illuminated Selector Switch Operator, 22mm, 3 Position, Maintained / Maintained / Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Center, Bezel Material Metal, Bezel Color Silver, NEMA Rating 1, 3, 4, 4X, 13, IP Rating 67, Cam No Cam, Standards UL Listed, CSA Certified, Key Number CES, Includes (2) Keys

Product Reviews