Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd

SIEMENS| Zoro #: G0809304| Mfr #: 3SB35004PD31

$59.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0809304 Mfr #: 3SB35004PD31
Standards: UL Listed, CSA CertifiedPosition: 3
Item: Non-Illuminated Selector Switch OperatorSize: 22mm
IP Rating: 67Switch Operation @ Position D: No Fourth Position
Includes: (2) KeysKey Removal: Right
Type of Operator: KeyedAction: Maintained / Maintained / Maintained
Key Number: CESBezel Material: Metal
NEMA Rating: 1, 3, 4, 4X, 13Bezel Color: Silver
Operator Color: BlackSwitch Operation @ Position C: XX
Switch Operation @ Position A: XSwitch Operation @ Position B: O
Cam: No CamCountry of Origin (subject to change): Germany

Product Description

Non-Illuminated Selector Switch Operator, 22mm, 3 Position, Maintained / Maintained / Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Right, Bezel Material Metal, Bezel Color Silver, NEMA Rating 1, 3, 4, 4X, 13, IP Rating 67, Cam No Cam, Standards UL Listed, CSA Certified, Key Number CES, Includes (2) Keys

Product Reviews

Save 15%. Sign up for Z-mail.