Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd

SIEMENS| Zoro #: G2231406| Mfr #: 3SB35004PD41

$59.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2231406 Mfr #: 3SB35004PD41
Standards: UL Listed, CSA CertifiedPosition: 3
Item: Non-Illuminated Selector Switch OperatorAction: Maintained / Maintained / Maintained
Key Number: CESBezel Material: Metal
NEMA Rating: 1, 3, 4, 4X, 13Bezel Color: Silver
Operator Color: BlackSwitch Operation @ Position C: XX
Switch Operation @ Position A: XSwitch Operation @ Position B: O
Cam: No CamSize: 22mm
IP Rating: 67Switch Operation @ Position D: No Fourth Position
Includes: (2) KeysKey Removal: Left and Right
Type of Operator: KeyedCountry of Origin (subject to change): Germany

Product Description

Non-Illuminated Selector Switch Operator, 22mm, 3 Position, Maintained / Maintained / Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Left and Right, Bezel Material Metal, Bezel Color Silver, NEMA Rating 1, 3, 4, 4X, 13, IP Rating 67, Cam No Cam, Standards UL Listed, CSA Certified, Key Number CES, Includes (2) Keys

Product Reviews

Save 15%. Sign up for Z-mail.