Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd

SIEMENS| Zoro #: G1837306| Mfr #: 3SB35004RD51

$63.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
Action: Maintained / Maintained / Momentary
Basic Material: Metal
Includes: (2) keys
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1837306 Mfr #: 3SB35004RD51
Action: Maintained / Maintained / MomentaryBasic Material: Metal
Includes: (2) keysBezel Color: Silver
IP Rating: 67Key Removal: Left/Center
Switch Operation @ Position C: XXOperator Color: Black
Size: 22mmSwitch Operation @ Position B: O
Standards: UL listed, CSA certifiedCam: No Cam
Switch Operation @ Position D: No Fourth PositionKey Number: CES
Position: 3Switch Operation @ Position A: X
NEMA Rating: 1, 3, 4, 4X, 13Type of Operator: Keyed
Item: Non-Illuminated Selector Switch OperatorBezel Material: Metal
Country of Origin (subject to change): Germany

Description

Non-Illuminated Selector Switch Operator, 22mm, 3 Position, Maintained / Maintained / Momentary Action, Keyed Type of Operator, Operator Color Black, Key Removal Left/Center, Bezel Material Metal, Bezel Color Silver, NEMA Rating 1, 3, 4, 4X, 13, IP Rating 67, Cam No Cam, Standards UL Listed, CSA Certified, Key Number CES, Includes (2) Keys

Reviews