Non-Illum Selector Swtch, 22mm, 3 Pos, Levr

SIEMENS| Zoro #: G2007451| Mfr #: 3SB35002TA11

$18.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Key Number: No Key
Key Removal: No Key
Type of Operator: Lever
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2007451 Mfr #: 3SB35002TA11
Key Number: No KeyKey Removal: No Key
Type of Operator: LeverIP Rating: 67
Action: Momentary / Maintained / MomentaryNEMA Rating: 1, 3, 4, 4X, 12
Basic Material: MetalBezel Color: Silver
Switch Operation @ Position A: XItem: Non-Illuminated Selector Switch Operator
Operator Color: BlackSwitch Operation @ Position C: XX
Size: 22mmPosition: 3
Bezel Material: MetalSwitch Operation @ Position D: No Fourth Position
Switch Operation @ Position B: OStandards: UL listed, CSA certified
Cam: No CamCountry of Origin (subject to change): Mexico

Description

Non-Illuminated Selector Switch Operator, 22mm, 3 Position, Momentary / Maintained / Momentary Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Bezel Material Metal, Bezel Color Silver, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 67, Cam No Cam, Standards UL Listed, CSA Certified, Key Number No Key

Reviews