20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Non-Illum Selector Swtch, 22mm, 3 Pos, Levr

SIEMENS| Zoro #: G1811372| Mfr #: 3SB30002DA11

$8.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1811372 Mfr #: 3SB30002DA11
Standards: UL Listed, CSA CertifiedAction: Maintained / Maintained / Maintained
Item: Non-Illuminated Selector Switch OperatorIP Rating: 66
Switch Operation @ Position D: No Fourth PositionType of Operator: Lever
Position: 3NEMA Rating: 1, 3, 4, 4X, 12
Key Removal: No KeyKey Number: No Key
Switch Operation @ Position A: XSwitch Operation @ Position C: XX
Switch Operation @ Position B: OCam: No Cam
Bezel Material: PlasticSize: 22mm
Bezel Color: BlackOperator Color: Black
Country of Origin (subject to change): Germany

Product Description

Non-Illuminated Selector Switch Operator, 22mm, 3 Position, Maintained / Maintained / Maintained Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Cam No Cam, Standards UL Listed, CSA Certified, Key Number No Key

Product Reviews

Save 15%. Sign up for Z-mail.