Non-Illum Selector Swtch, 22mm, 3 Pos, Levr

SIEMENS| Zoro #: G2476476| Mfr #: 3SB30002EA11

$13.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Plastic
Item: Non-Illuminated Selector Switch Operator
Type of Operator: Lever
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2476476 Mfr #: 3SB30002EA11
Basic Material: PlasticItem: Non-Illuminated Selector Switch Operator
Type of Operator: LeverStandards: UL listed, CSA certified
Switch Operation @ Position C: XXBezel Color: Black
Operator Color: BlackCam: No Cam
Key Number: No KeyKey Removal: No Key
IP Rating: 66Bezel Material: Plastic
NEMA Rating: 1, 3, 4, 4X, 12Action: Momentary / Maintained / Momentary
Switch Operation @ Position D: No Fourth PositionSwitch Operation @ Position A: X
Switch Operation @ Position B: OSize: 22mm
Position: 3Country of Origin (subject to change): Germany

Description

Non-Illuminated Selector Switch Operator, 22mm, 3 Position, Momentary / Maintained / Momentary Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Cam No Cam, Standards UL Listed, CSA Certified, Key Number No Key

Reviews