Non-Illum Selector Swtch, 22mm, 3 Pos, Levr

SIEMENS| Zoro #: G2419286| Mfr #: 3SB30002GA11

$12.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2419286 Mfr #: 3SB30002GA11
Standards: UL Listed, CSA CertifiedPosition: 3
Item: Non-Illuminated Selector Switch OperatorSwitch Operation @ Position D: No Fourth Position
Key Removal: No KeyType of Operator: Lever
Action: Momentary / Maintained / MaintainedKey Number: No Key
Bezel Material: PlasticNEMA Rating: 1, 3, 4, 4X, 12
Bezel Color: BlackOperator Color: Black
Switch Operation @ Position C: XXSwitch Operation @ Position A: X
Switch Operation @ Position B: OCam: No Cam
Size: 22mmIP Rating: 66
Country of Origin (subject to change): Germany

Product Description

Non-Illuminated Selector Switch Operator, 22mm, 3 Position, Momentary / Maintained / Maintained Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Cam No Cam, Standards UL Listed, CSA Certified, Key Number No Key

Product Reviews

Save 15%. Sign up for Z-mail.