Non-Illum Selectr Swtch, 22mm, 2 Pos, Lever

SIEMENS| Zoro #: G1154124| Mfr #: 3SB32012KA11

$29.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1154124 Mfr #: 3SB32012KA11
Standards: UL Listed, CSA CertifiedItem: Non-Illuminated Selector Switch
Switch Operation @ Position D: No Fourth PositionBasic Material: Plastic
NEMA Contact Rating Designation: Not RatedOperator Head Material: Plastic
IP Rating: 65Contact Rating: 10A @ 300VAC
Type of Operator: LeverSwitch Operation @ Position A: XO
Position: 2Switch Operation @ Position B: OX
NEMA Rating: 1, 3, 4, 4X, 12Size: 22mm
Key Removal: No KeyColor: Black
Bezel Material: PlasticContact Form: 1NO/1NC
Action: Maintained / MaintainedBezel Color: Chrome
Switch Operation @ Position C: No Third PositionCountry of Origin (subject to change): Germany

Product Description

Non-Illuminated Selector Switch, 22mm, 2 Position, Maintained / Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Bezel Color Chrome, Contact Rating 10A @ 300VAC, NEMA Contact Rating Designation Not Rated, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 65, Switch Operation @ Position A XO, Switch Operation @ Position B OX, Switch Operation @ Position C No Third Position

Product Reviews

Save 15%. Sign up for Z-mail.